RGP-6RED PREM EPDM AIR HOSE WITH ENDS 3/8ID 25FT

884.10011 - UNSPSC 40142002
R637667375
RGP-6RED PREM EPDM AIR HOSE WITH ENDS 3/8ID 25FT RGP-6RED PREM EPDM AIR HOSE WITH ENDS 3/8ID 25FT
RGP-6RED PREM EPDM AIR HOSE WITH ENDS 3/8ID 25FT

Delivery

In stock delivery from our warehouses.
0 Review(s)

RGP-6RED PREM EPDM AIR HOSE WITH ENDS 3/8ID 25FT — 884.10011
  • RGP-6RED PREM EPDM AIR HOSE WITH ENDS 3/8ID 25FT — 884.10011
  • RGP-6RED PREM EPDM AIR HOSE WITH ENDS 3/8ID 50FT — 884.10012

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 1:48 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 1:48 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Inside Diameter 3/8 in
Outside Diameter 0.669 in
Reel Length 25 ft
Working Pressure 200 psi
Bursting Pressure 600 psi
Temperature Range -20 °F to +200 °F (-29 °C to +93 °C)
EAN 4052713985439

Features

Features EPDM cover and tube with high tensile spiral reinforcement

Applications

Best suited for applications requiring maximum flexibility or a lighter weight rubber hose

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.